BROADCOM Broadcom through-hole mounting Subminiature dome / axial lead 1.9 V

Sebelum PPN:
Rp36.999.900
Spesifikasi
Dimensions (mm)2.21x2.34x2.92
Forward Voltage (V)1.9
LED ColorRed
Lens ColorClear
Lens Shapedome
Luminous Intensity (mcd)100
Number of LED (pieces)1
Number of Pins2
PackageSubminiature
ROHS Directive (Corresponding to 10 Substances)Correspondence
View Angle (°)15
Wavelength (nm)644

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
LED Color = Red Package Type = Subminiature Mounting Type = Through Hole Mounting LED Count = 1 Forward Voltage = 1.9 V Luminous Intensity = 100 mcd Pin Count = 2 View Angle = 15° Luminance Flux = 0.28 lm Lens Shape = Dome Dominant Wavelength = 644 nm Dimensions = 2.21 x 2.34 x 2.92mm Lens Color = Clear

Ulasan Produk

Tidak ada ulasan