BROADCOM Broadcom Visible LED Surface Mount 1608 1.9 V

Sebelum PPN:
Rp21.999.900
Spesifikasi
Dimensions (mm)1.6x0.8x0.6
Forward Voltage (V)1.9
LED ColorRed
Lens ShapeRectangle
Luminous Intensity (mcd)90
MaterialAlInGaP
Number of LED (pieces)1
Number of Pins2
Package1608 (0603)
ROHS Directive (Corresponding to 10 Substances)Correspondence
View Angle (°)170
Wavelength (nm)626

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
LED Color = Red Package Type = 1608 (0603) Mounting Type = Surface Mount LED Count = 1 Forward Voltage = 1.9 V Luminous Intensity = 90 mcd Pin Count = 2 View Angle = 170 ° Lens Shape = Rectangular Dominant Wavelength = 626 nm Dimensions = 1.6 x 0.8 x 0.6mm LED material = AlInGaP

Ulasan Produk

Tidak ada ulasan