BROADCOM Broadcom Visible LED Surface Mount PLCC-2 2.6 V

Sebelum PPN:
Rp549.900
Spesifikasi
Forward Voltage (V)2.6
LED ColorAmber
Lens ColorClear
Lens ShapeShell type
Luminous Intensity (mcd)12
Number of LED (pieces)1
Number of Pins2
PackagePLCC 2
ROHS Directive (Corresponding to 10 Substances)Correspondence
View Angle (°)120
Wavelength (nm)585

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
LED Color = Amber Package Type = PLCC 2 Mounting Type = Surface Mount LED Count = 1 Forward Voltage = 2.6 V Luminous Intensity = 12 mcd Pin Count = 2 View Angle = 120 ° Lens Shape = Bullet Dominant Wavelength = 585 nm Lens Color = clear

Ulasan Produk

Tidak ada ulasan