BROADCOM Broadcom HLMP series through-hole mounting 2.4 V

Sebelum PPN:
Rp529.900 - Rp679.900
Spesifikasi
Forward Voltage (V)2.4
LED ColorRed
Number of LED (pieces)1
Number of Pins2
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
LED Color = Red Package Type = 5 mm (T-1 3/4) Mounting Type = Through Hole Number of LEDs = 1 Forward Voltage = 2.4 V Luminous Intensity = 2400 mcd Number of Pins = 2 View Angle = 100 ° Luminance Flux = 2300 mlm Lens Shape = Bullet Dominant Wavelength = 630 nm Dimensions = 5 Dia. x 8.71mm Series = HLMP

Ulasan Produk

Tidak ada ulasan