BROADCOM Broadcom HLMP series through-hole mounting

Sebelum PPN:
Rp779.900
Spesifikasi
Dimensions (mm)5 (Dia.)x8.71 (H)
LED ColorRed
Lens ShapeShell type
Luminous Intensity (mcd)27000
MaterialAlInGaP,InGaN
Number of LED (pieces)1
Number of Pins2
ROHS Directive (Corresponding to 10 Substances)Correspondence
View Angle (°)15
Wavelength (nm)621

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
LED Color = Red Mounting Type = Through Hole Mounting LED Number = 1 Luminous Intensity = 27000 mcd Pin Number = 2 View Angle = 15° Lens Shape = Bullet Dominant Wavelength = 621 nm Dimensions = 5 (Dia.) x 8.71 (H)mm LED material = AlInGaP, InGaN

Ulasan Produk

Tidak ada ulasan