CHERRY Cherry keyboard / mouse set

Sebelum PPN:
Rp1.099.900 - Rp1.399.900
Spesifikasi
Cable Length (m)Keyboard: 1.8, Mouse: 1.8
ColorBlack
InterfaceUSB
LED ColorRed
Mass (g)Keyboard: 530, Mouse: 90
Number of ButtonsMouse: 3
Outer Dimensions (mm)Keyboard: 458 x 170 x 20, Mouse: 109 x 62 x 37
ROHS Directive (Corresponding to 10 Substances)Correspondence
Reading methodOptical (optical red LED)
Resolution1200dpi
Type of Connection(Both keyboard and mouse) Wired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
*Please check the product details before purchasing.
Feature
Specification
Model = DC 2000 Wired/Wireless Keyboard = Wired Wired/Wireless Mouse = Wired Connection Type = USB Keyboard Type = Standard Key Layout = QWERTZ Regular Keys = 105 Multimedia Keys = 4 Mouse Tracking Method = Optical Mouse Buttons = 3 Color = Black Keyboard Dimensions = 458 x 170 x 20mm

Ulasan Produk

Tidak ada ulasan