DiodesZetex Current monitor 2.5 → 20V Low offset current output 5-Pin

Sebelum PPN:
Rp309.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* Power supply type: Single * Standard single supply voltage: 2.5 -> 20 V * Number of channels per chip: 1 * Output type: Low offset current * Maximum supply current: 35 μA * Mounting type: Surface mounting * Package type: SOT- 23 * Number of pins: 5 * Dimensions: 3.1 x 1.8 x 1.3mm * Height: 1.3mm * Length: 3.1mm * Operating supply voltage Max: 20 V * Operating supply voltage Min: 2.5 V

Ulasan Produk

Tidak ada ulasan