DiodesZetex Unidirectional TVS diode 600W 2-Pin

Sebelum PPN:
Rp139.900 - Rp12.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Diode configuration: Single, Maximum clamping voltage: 12V, Minimum breakdown voltage: 7.78V, Mounting type: Surface mount, Package type: DO-214AA (SMB), Maximum reverse standoff voltage: 7V, Pin count: 2, Peak Pulse power consumption: 600W, Maximum peak pulse current: 50A, Number of elements per chip: 1, Operating temperature Min: -55°C, Operating temperature Max: +150°C, Maximum reverse leakage current: 200μA

Ulasan Produk

Tidak ada ulasan