DiodesZetex Rectifier bridge diode Single-phase 4-Pin

Sebelum PPN:
Rp159.900 - Rp39.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Bridge type: Single phase, Peak average forward current: 2A, Peak reverse repetition voltage: 400V, Mounting type: Through hole, Package type: KBP, Pin count: 4, Diode technology: Silicon junction, Configuration: Single, Non-repeating peak Forward surge current: 65A, operating temperature Max: +150 °C, operating temperature Min: -65 °C, peak forward voltage: 1.1V, peak reverse current: 500μA, length: 14.75mm, width: 3.65mm

Ulasan Produk

Tidak ada ulasan