DiodesZetex Rectifier diode common anode 300ma 75v surface mount 3-pin

Sebelum PPN:
Rp299.900 - Rp3.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* Diode configuration: Common anode * Number of elements per chip: 2 * Reverse peak voltage: 75V * Mounting type: Surface mounting * Package type: SOT-323 (SC-70) * Diode type: Silicon junction * Pin number: 3 * Maximum forward voltage drop: 1.25V * Length: 2.2mm * Width: 1.35mm * Height: 1mm * Peak reverse recovery time: 4ns * Peak non-repetitive forward surge current: 2A

Ulasan Produk

Tidak ada ulasan