DiodesZetex Rectifier Diode 8A 1000V Surface Mount 2-Pin Silicon Junction 985mV

Sebelum PPN:
Rp38.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Diode configuration: Single, Number of elements per chip: 1, Peak reverse repetition voltage: 1000V, Mounting type: Surface mount, Package type: DO-214AB (SMC), Diode technology: Silicon junction, Pin count: 2, Maximum order Directional voltage drop: 985 mV, length: 7.11 mm, width: 6.22 mm, height: 2.42 mm, operating temperature Min: -65 °C

Ulasan Produk

Tidak ada ulasan