DiodesZetex Rectifier Diode 1A 200V Surface Mount 2-Pin Silicon Junction 1.1V

Sebelum PPN:
Rp169.900 - Rp10.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* Diode configuration: Single * Number of elements per chip: 1 * Reverse peak voltage: 200V * Mounting type: Surface mount * Package type: DO-214AC (SMA) * Diode technology: Silicon junction * Pin number: 2 * Max Forward voltage drop: 1.1V * Length: 4.6mm * Width: 2.92mm * Height: 2.1mm * Peak reverse recovery time: 3μs * Peak non-repetitive forward surge current: 30A

Ulasan Produk

Tidak ada ulasan