DiodesZetex Dual N-Channel Small Signal MOSFET Surface Mount 6-Pin

Sebelum PPN:
Rp159.900 - Rp11.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Channel type: N, Maximum continuous drain current: 1.33 A, Maximum drain-source voltage: 20 V, Maximum drain-source resistance: 1.5 Ω, Maximum gate threshold voltage: 0.9 V, Maximum gate-source voltage: -12 V, +12 V, Package type: SOT-563, Mounting type: Surface mount, Pin count: 6, Channel mode: Enhancement type, Category: Small signal, Maximum power consumption: 530 mW, Operating temperature Min: -55 °C

Ulasan Produk

Tidak ada ulasan