DiodesZetex Small Dual NPN + PNP Transistor Surface Mount 6-Pin

Sebelum PPN:
Rp159.900 - Rp11.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* Transistor type: NPN + PNP * Maximum DC collector current: 200 mA * Maximum collector-emitter voltage: 25 V * Package type: SOT-363 (SC-88) * Mounting type: Surface mounting * Maximum power consumption: 200 mW * Minimum DC current gain: 360 * Transistor configuration: Isolated * Maximum collector-base voltage: -25 V, 30 V * Maximum emitter-base voltage: -4 (PNP) V, 5 (NPN) V * Maximum operation Frequency: 300 MHz * Number of pins: 6 * Number of elements per chip: 2 * Height: 1mm

Ulasan Produk

Tidak ada ulasan