DiodesZetex 74 HC Series Shift Register 8 Stage Shift Register Serial-Parallel

Sebelum PPN:
Rp169.900 - Rp229.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Package type: TSSOP, Logic function: Shift register, Number of stages: 8, Logic family: HC, Mounting type: Surface mount, Operation/operation mode: Serial to parallel, Number of elements: 1, Number of pins: 16, Operating supply voltage Min : 2 V, operating supply voltage Max: 6 V, dimensions: 5.1 x 4.5 x 0.93 mm, length: 5.1 mm, width: 4.5 mm, operating temperature Max: +125 °C

Ulasan Produk

Tidak ada ulasan