DiodesZetex P-channel power MOSFET surface mount 3 + tab pin

Sebelum PPN:
Rp179.900 - Rp39.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* Channel type: P * Maximum continuous drain current: 450 mA * Maximum drain-source voltage: 60 V * Maximum drain-source resistance: 5 Ω * Maximum gate threshold voltage: 3.5 V * Maximum gate-source voltage: -20 V, +20 V * Package type: SOT-223 * Mounting type: Surface mounting * Transistor configuration: Single * Channel mode: Enhancement type * Category: Power MOSFET * Maximum power consumption: 200 mW * Number of elements per chip : 1

Ulasan Produk

Tidak ada ulasan