DiodesZetex P-channel MOSFET surface mount 3 + Tab pin

Sebelum PPN:
Rp509.900 - Rp31.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* Channel type: P * Maximum continuous drain current: 18.2 A * Maximum drain-source voltage: 60 V * Maximum drain-source resistance: 0.035 Ω * Maximum gate threshold voltage: 3 V * Minimum gate threshold voltage: 1V * Maximum gate-source voltage: -20 V, +20 V * Package type: SOT-223 * Mounting type: Surface mount * Pin count: 3 + Tab * Channel mode: Enhancement type * Maximum power consumption: 17.3 W * Number of elements per chip: 1

Ulasan Produk

Tidak ada ulasan