DiodesZetex N-channel small signal MOSFET surface mount 3-pin

Sebelum PPN:
Rp129.900 - Rp30.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* Channel type: N * Maximum continuous drain current: 150 mA * Maximum drain-source voltage: 60 V * Maximum drain-source resistance: 5 Ω * Maximum gate threshold voltage: 2.5 V * Maximum gate-source voltage: -20 V, +20 V * Package type: SOT-23 * Mounting type: Surface mount * Pin number: 3 * Channel mode: Enhancement type * Category: Small signal * Maximum power consumption: 330 mW * Number of elements per chip : 1

Ulasan Produk

Tidak ada ulasan