DiodesZetex Npn transistor through hole 3-pin

Sebelum PPN:
Rp229.900 - Rp72.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Transistor type: NPN, maximum DC collector current: 500 mA, maximum collector-emitter voltage: 180 V, package type: TO-92, mounting type: through hole, maximum power consumption: 1 W, minimum DC current gain: 500, Transistor configuration: Single, maximum collector-base voltage: 300 V, maximum emitter-base voltage: 5 V, maximum operating frequency: 50 MHz, number of pins: 3, number of elements per chip: 1, operating temperature Min: -55 °C

Ulasan Produk

Tidak ada ulasan