DiodesZetex N + P channel power MOSFET surface mount 6-pin

Sebelum PPN:
Rp359.900 - Rp41.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Channel type: N, P, Maximum continuous drain current: 1 A, 700 mA, Maximum drain-source voltage: 20 V, Maximum drain-source resistance: 1.5 Ω, Maximum gate threshold voltage: 1 V, Maximum gate- Source voltage: -12 V, -8 V, +12 V, +8 V, Package type: SOT-563, Mounting type: Surface mounting, Transistor configuration: Isolation type, Channel mode: Enhancement type, Category: Power MOSFET, Maximum power consumption: 1 W, operating temperature Max: +150 °C

Ulasan Produk

Tidak ada ulasan