DiodesZetex 74 HC Series Octal Decoder / Demultiplexer 3-to-8 Line Non-inverting

Sebelum PPN:
Rp229.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* Logic family: HC * Logic function: Decoder, Demultiplexer * Demultiplexing ability: 3-of-8 * Number of elements per chip: 8 * Number of input enable per element: 6 * Polarity: Non-inverted * Mounting Type: Surface mount * Package type: SOIC * Pin count: 16 * Dimensions: 10 x 4 x 1.5mm * Height: 1.5mm * Length: 10mm * Operating supply voltage Max: 6 V * Operating supply voltage Min: 2 V

Ulasan Produk

Tidak ada ulasan