DiodesZetex 74 HCT Series Logic Gate 4mA 4.5 to 5.5V 14-Pin -Input

Sebelum PPN:
Rp129.900 - Rp9.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* Logic Function: XOR * Mounting Type: Surface Mount * Number of Elements: 4 * Number of Inputs per Gate: 2 * Schmitt Trigger Input: Yes * Package Type: SOIC * Number of Pins: 14 * Logic Family: HCT * Input Type: Schmitt Trigger * Operating supply voltage Max: 5.5 V * High level output current Max: -4mA * Maximum propagation delay time @ Maximum CL: 48 ns @ 50 pF * Operating supply voltage Min: 4.5 V * Low level output current Max: 4mA * Output Type: push pull

Ulasan Produk

Tidak ada ulasan