BROADCOM Broadcom 4 segments Character height 7mm 4 digits Dot matrix LED Alphanumeric display HCMS Green

Sebelum PPN:
Rp4.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Display Type = Number of Alphanumeric Characters = 4 LED Color = Number of Green Segments = 4 Dominant Wavelength = 574 nm Character Width = 5 Character Height = 7mm Mounting Type = Through Hole Mounting Outer Width = 20mm Decoder Included = Yes Luminous Intensity = 3000 mcd Surface Color = Green Power Dissipation = 1.31W Series = HCMS

Ulasan Produk

Tidak ada ulasan