Murata Power Solutions Murata Power Solutions Pulse Transformer

Sebelum PPN:
Rp58.900 - Rp3.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of outputs: 1 * Mounting type: Through hole * Application: Filtering * Inductance: 200μH * Termination type: Pin * Length: 9.52mm * Dimensions: 9.52 x 9 x 6.35mm * Insulation voltage: 1kV * Leakage inductance: 0.2μH * Pulse transformers 786 series. General purpose pulse transformers for use in coupling, thyristor / triac triggers, and small switch mode power applications Standard winding ratio can be changed by connecting any two windings in series For filtering applications Can also be used as a common mode choke

Ulasan Produk

Tidak ada ulasan