Murata Power Solutions Murata Power Solutions Digital panel meter for voltage measurement

Sebelum PPN:
Rp1.399.900 - Rp3.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Digits: 4, Display Type: LED, Cutout Width: 30.73 (Dia.)mm, Depth: 2.5 mm, Digit Height: 7.6 mm, Meter Accuracy: ±1 °F (Typ), Analog Effect : Number only, Minimum temperature: -25°C, Meter type: Electrical specification, Maximum temperature: +60°C, Approval: UL recognized, DMR20-1-TMP digital thermometer. Digital thermometer with DRM20-1-TMP thermistor probe Accurately measures temperatures from -40 -> +221 °F (-40 -> +105 °C). Either °C or °F display can be selected by jumper on the rear board. The thermistor probe has 18-inch leads and can be mounted remotely. There are two display brightness levels to ensure optimal visibility in various lighting environments. Visible indicators indicate overheat/low temperature and thermistor open/short. Enclosed in a round polycarbonate housing, it is well protected from moisture, dust, shock and vibration. Also, a built-in resettable fuse ensures long-term stability. .4 digit, LED display, °F and °C with alarm function °C or °F display with thermistor probe Attached to round "oil tight" 1.20 inch cutout Operates with 24 V ac or 6-50 V dc power supply -75 V dc Reverse polarity protection up to Overheat, Thermistor Open/Short indication Brightness settings for 2 displays: 3 mA (low) or 5 mA (high) Easy installation with screw terminal block EPDM rubber gasket with self-resetting fuse and plastic Hexagon nut made of IP67 / NEMA 6 protection (front panel) Panel knockout punch and tools are sold separately

Ulasan Produk

Tidak ada ulasan