Murata Power Solutions Murata Power Solutions Isolated DC-DC Converter

Sebelum PPN:
Rp95.900 - Rp90.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
UL 60950. cULus. Power derates above 85°C. Murata 1W DIP Dual Output Unregulated Isolated DC-DC Converter MEA1 Series. The 1W dual output unregulated DC/DC converter provides galvanic isolation to reduce switching noise. The 1W dual output 1 kV dc isolated unregulated DC/DC converter offers wide temperature performance at full load without heat sinks or external components, and features industry-standard pinouts and power sharing at the outputs. All of the rated power is drawn from a single output, with full load not exceeding 1 W. The 1W dual output 1 kV dc isolated unregulated DC/DC converter is ideal for providing dual-rail power supplies. Industry standard pinout No heat sink required Shared power supply Max efficiency 89.5 Power density: 85 W/cm3 Wide temperature range from -40 to 85°C (at 1 W full load) Fully sealed, toroidal magnetic circuit No external components required No electrolytic or tantalum capacitors used UL94V-0 package material

Ulasan Produk

Tidak ada ulasan