Murata Power Solutions Murata Power Solutions Lead Inductor (Bobbin Type)

Sebelum PPN:
Rp98.900 - Rp2.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Inductance: 6.8 mH * Maximum DC current: 800 mA * Mounting type: Radial * Maximum DC resistance: 1.884 Ω * Tolerance: ±10% * Length: 32.2 mm * Depth: 31.3 mm * Height: 23.3 mm * Dimensions: 32.2 x 31.3 x 23.3mm *Maximum self-resonant frequency: 400kHz *Lead pitch: 28.5mm *Series: 1400 *Minimum quality factor: 30 *Murata 1400 series High current radial inductor. For power line applications such as switching regulators, filters and suppression circuits Designed for use in materials with high saturation magnetic flux density, it can be used for high current applications Ideal for board mounting and chassis mounting using non-magnetic fixing tool through the central fixing hole Tin-plated enamel copper lead that is easy to peel off the coating Wired lead length 10 mm Operating temperature: -40 -> +85 °C Inductance tolerance: ±10%

Ulasan Produk

Tidak ada ulasan