Murata Power Solutions Murata Power Solutions Balun Transformer

Sebelum PPN:
Rp189.900 - Rp24.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Insertion loss: 1dB * Mounting type: Surface mount * Length: 2mm * Width: 1.2mm * Maximum operating frequency: 870MHz * Minimum operating frequency: 50MHz * Secondary matching impedance: 75Ω * Murata Manufacturing Balun transformer, SMD, DXW21BN series. Murata's Balun Transformer DXW21BN series is a surface mount solution. This ultra-compact chip balun transformer features a wide frequency range and low insertion loss. Reflow soldering is recommended for DXW21BN series. It is suitable for applications such as cable TV tuners, TV tuners, communication equipment, and small mobile devices. This balun transformer can be used to convert between unbalanced and balanced signals at the antenna output.

Ulasan Produk

Tidak ada ulasan