Murata Power Solutions Murata Power Solutions Common Mode Choke Coil

Sebelum PPN:
Rp98.900 - Rp5.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Inductance: 5 mH * Maximum DC current: 1.2 A * Mounting type: Radial * Maximum DC resistance: 197 mΩ * Length: 21.75 mm * Depth: 10 mm * Height: 24 mm * Dimensions: 21.75 x 10 x 24 mm * Lead pitch: 12.7 mm * Series: 5100 * Minimum operating temperature: -40°C * Murata 5100 Series common mode chokes. Small footprint 5100 series through hole common mode chokes to attenuate up to 100 MHz common mode noise when line filtering is required. Designed for 3.0 mm creepage distance and clearance UL94V-0 packaging material Applications: High current switching power supplies and communication equipment

Ulasan Produk

Tidak ada ulasan