MikroElektronika MikroElektronika LCD display
#Grup produk P116195157
Sebelum PPN:
Rp3.999.900 - Rp9.399.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
SpecificationDiagonal display size: 4.3 inch, Interface type: I2C, SPI, Resolution: 480 x 272pixels, Touch screen: Yes, Viewing area dimension: 95.04 x 53.86mm, Touch screen type: Capacitance, Backlight type: LED, Display mode : Transparent type, AC/DC input voltage: dc, Dimensions: 120.38 x 79.2 x 8.63mm, Display matrix technology: TFT, Operating temperature Min: -20°C, Operating temperature Max: +70°C, Height: 79.2mm, Riverdi Color TFT LCD Display. MikroElektronika's high quality and cost effective Riverdi Color TFT LCD Display products. Suitable for a wide range of industrial and consumer applications, this vertical display is available in basic and capacitive touch screen types. White or black protective bezels are available for most displays. Interface types are I2C/SPI for 2.8, 3.5 and 4.3 inch displays and SPI/QSPI for 5 inch and 7 inch displays. MikroElektronika Riverdi click adapter boards are available for use with the MikroElektronika hardware items and displays. RS; see 136-0795 136-0795. .2.82-inch display, 320 x 240 pixels MIKROE-2156 (; 139-3629 139-3629)-Non-touch screen MIKROE-2158 (; 139-3630 139-3630)-Capacitive touch MIKROE-2159 (; 139) -3631 139-3631)-Capacitive touch (with white bezel) MIKROE-2160 (; 139-3632 139-3632)-Capacitive touch (with black bezel) 3.5 inch display, 320 x 240 pixels MIKROE-2161 (; 139-3633 139-3633)-Non-touch screen MIKROE-2163 (; 139-3635 139-3635)-Capacitive touch 4.3 inch display, 480 x 272 pixels MIKROE-2164 (; 139- 3636 139-3636)-Non-touch screen MIKROE-2166 (; 139-3637 139-3637)-Capacitive touch MIKROE-2167 (; 139-3638 139-3638)-Capacitive touch (white bezel) MIKROE-2168 (; 139-3639 139-3639)-Capacitive touch (with black bezel) 5.0 inch display, 800 x 480 pixels MIKROE-2169 (; 139-3641 139-3641)-Non-touch screen MIKROE-2171 (; 139-3642 139-3642)-Capacitive touch type MIKROE-2172 (; 139-3643 139-3643)-Capacitive touch (with white bezel) MIKROE-2173 (; 139- 3644 139-3644)-Capacitive touch with black bezel 7.0 inch display, 800 x 480 pixels MIKROE-2174 (; 139-3645 139-3645)-Non-touch screen MIKROE-2176 (; 139-3646 139 -3646)-Capacitive touch MIKROE-2177 (; 139-3647 139-3647)-Capacitive touch Expression (with white bezel) MIKROE-2178 (; 139-3648 139-3648)-Capacitive touch type (with black bezel)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
