Midas Midas LCD Monochrome Display

Sebelum PPN:
Rp449.900 - Rp1.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Display type: alphanumeric, character matrix: 2 rows 16 characters, number of characters per row: 16, character width: 3mm, viewing area width: 64.5mm, interface type: 8bit, outside depth: 13.5mm, background color: white , External height: 44mm, Display mode: Transmissive, Operating temperature Max: +70°C, Driver mount: COB, Midas Character COB LCD Display. Character series LCD display from Midas Displays is a chip on board (COB. ) It has a mechanical structure. The LCD display is available in 16, 20, and 40 character options and uses Super Twisted Nematic (STN) or Thin Film Compensated Super Twisted Nematic (FSTN) technology. You can also create different look with positive mode and negative mode available on COB LCD display. The majority of character LCD controllers have a traditional interface similar to the HD44780 and have a standard onboard character set. To meet the requirements of your application, the COB LCD display has a 6 o'clock viewing angle. . Chip on board (COB) LCD display Parallel interface Operating temperature range: -20 -> +70 °C STN and FSTN display options

Ulasan Produk

Tidak ada ulasan