Midas Midas organic EL display

Sebelum PPN:
Rp899.900 - Rp2.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Diagonal display size: 3.12 inches, Viewing area dimensions: 78.78 x 21.18 mm, Matrix type: Passive, Display color: Green, Resolution: 256 x 64, Contrast ratio: >2000:1, Driver mount: TAB, Interface ports: I2C, parallel, SPI, Dimensions: 88.0 x 27.8 x 2 mm, Depth: 2 mm, Height: 27.8 mm, Maximum operating temperature: +85°C, Viewing area width: 78.78 mm. Some versions have a wider operating temperature range and a higher contrast ratio. For details, see the manufacturer's data. Midas Graphic OLED Display, TAB. This is a TAB (Tape Automated Bonding) monochrome OLED display from Midas. These TAB displays offer extremely compact, low-profile modules, significantly reducing the space required compared to conventional LCD graphic modules. Passive matrix OLED technology delivers highly visible displays with exceptional visual characteristics, including high contrast and wide viewing angles. The modules are available in a wide range of display colors and resolutions. Typical operating life is 60,000 hours. Viewing Angle: > 160° vertical and horizontal Contrast Ratio: > 2000:1 Operating Temperature Range: -30 to 70°C Operating Life: 60,000 hours (at 25°C) Interface Type: Parallel/Serial (823-5948 is I2C only)

Ulasan Produk

Tidak ada ulasan