Mennekes Mennekes Power Connector (Industrial Connector)

Sebelum PPN:
Rp3.699.900 - Rp41.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Rated current: 63A * Pole type: 3PN + E * Plug / socket: Socket * Rated voltage: 415 V * Mounting type: Wall mount * Color: Red * IP protection class: IP67 * Male / female: female * Body orientation: Light Angle * 16/32 A. Ideal for connecting with AM-TOP, ProTOP, or StarTOP free plugs. 63/125 A. Ideal for connecting with PowerTOP plugs. . Wall Mount Receptacle. This Mennekes wall mount socket has a hinged socket protector and a 3 to 5 pole contact arrangement. With vertical sockets for a secure connection, these wall mount receptacles are ideal for industrial applications.

Ulasan Produk

Tidak ada ulasan