MARQUARDT Marquardt Pushbutton Switch 6 A

Sebelum PPN:
Rp219.900 - Rp359.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Switch behavior: Momentary * Contact configuration: Single Pole Double Throw (SPDT) * Contact current rating: 6 A @ 250 V ac * Actuator color: Black * Terminal type: Tab * UL, CSA, ENEC. The current rating and expected life are nominal values. See data sheet for details. Marquardt 1840 Series Push Button Switches. Marquardt 1840 Series single pole push button switches are ideal for Class II equipment. The 1840 series pushbutton switches have silver contacts in the form of SPNC / SPNO / SPST / SPDT switches and high switching capability up to 6A. This Marquardt 1840 Push Button Switch features 4.8 mm Faston / Quick Connect style terminals. . M12 x 0.75 Threaded bush Contact distance: 3 mm or more UL 94 V-2 grade flame retardant Mechanical life: 100,000 times

Ulasan Produk

Tidak ada ulasan