MARQUARDT Marquardt micro switch roller lever SPDT

Sebelum PPN:
Rp249.900 - Rp339.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Actuator Type: Roller Lever; Terminal Type: Tab; Contact Current Rating: 5 A @ 250 V ac; Contact Configuration: SPDT; IP Rating: IP00, IP40; Operating Force: 0.6 N; Operating Temperature Min: -40°C; Operating Temperature Max: +100°C; Switch Housing: V2 Housing; Contact Material: Silver; Case Material: PBTP (Polybutylene Terephthalate); Mechanical Life: 1,000,000 cycles; Release Force: 0.12 N; Operating Temperature Range: -40 -> +100°C; UL, CSA, ENEC. Current ratings and expected life listed are nominal. See datasheet for details. Marquardt Subminiature Snap-Action Switches - 1050 Series. Marquardt 1050 Series Snap-Action Single-Pole Switches The 1050 Series snap-action single-pole switches are subminiature switches with a body width of 6.4 mm, designed to DIN 41635B, and feature a contact resistance of 100 mΩ and an insulation resistance of >100 MΩ. The Marquardt 1050 Series is available with a variety of actuators and terminals. Contact spacing: 3 mm Bounce time: 5 ms Flammability rating: UL94 V-2

Ulasan Produk

Tidak ada ulasan