MARQUARDT Marquardt door interlock push button switch

Sebelum PPN:
Rp289.900 - Rp369.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact Configuration: Single Pole Single Throw (SPST); Switch Action: Latching; Contact Current Rating: 16 @ 250 ac; Terminal Type: Tab; Actuator Type: Plunger; Contact Material: Silver; IP Rating: IP40; Operating Temperature Min: -40°C; Operating Temperature Max: +85°C; Operating Temperature Range: -40 +85°C; UL, CSA, ENEC. Marquardt Pushbutton Switches 1115 and 1117 Series. The Marquardt 1115 and 1117 series are single-pole snap-action switches with high switching capabilities up to 16 A. Both the 1115 and 1117 series snap-action switches feature actuators that can be operated in most directions, making them ideal for door opening and closing applications. These Marquardt snap-action switches offer a variety of contact configurations, with each contact terminated in a 6.3 mm Faston or quick-connect terminal. Flammability rating: UL 94 V-0 Mechanical life: 100,000 cycles Suitable for use in Class II applications

Ulasan Produk

Tidak ada ulasan