MARQUARDT Marquardt Tactile Switch

Sebelum PPN:
Rp129.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact configuration: SP-NO * Contact rated current: 100 mA @ 28 V dc * Operating temperature Min: -20°C * Operating temperature Max: +70°C * Operating temperature range: -20 -> +70°C * Input key, Series 6425. 1-pin N/O switch (with/without LED) Durability Short bounce time Low overall height Suitable for mechanical soldering Equipped with LED window cap on key Caps without LED window must be ordered separately

Ulasan Produk

Tidak ada ulasan