MARL LED display light for Marl board

Sebelum PPN:
Rp27.900 - Rp7.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
LED color: Green, Red * Number of LEDs: 1 * Mounting type: Through hole mounting * Supply voltage: 2 V, 2.2 V * Pin number: 2 * Main wavelength: 565/627 nm * LED arrangement: Right angle * Dimensions: 8.9 x 4.5 x 7.3mm * Length: 8.9mm * Width: 4.5mm * Height: 7.3mm * Strength: 16 / 20mcd * Marl 113 series LED indicator. Marl International 113 series is a single level board LED indicator. They feature a 3 mm (T-1) through-hole LED in a black plastic housing. This package maintains a high contrast ratio for the LED and keeps the LED's position at a right angle. The 113 series LEDs are available in single and dual color options with color diffuser lenses. . 113 Series LED Indicator Features: Through Hole Mount 3 mm (T-1) LED x 1 Black Plastic Housing Right Angle Choose from a Wide Variety of Colors

Ulasan Produk

Tidak ada ulasan