LUMBERG Lumberg Din Plug Plug 6 Pole Panel Mount

Sebelum PPN:
Rp619.900 - Rp19.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of contacts: 6, Male/Female: Male, Mounting type: Panel mount, Terminal method: Solder, Body orientation: Straight, Rated current: 5A, Rated voltage: 250 V ac, IP protection class: IP40, DIN number: DIN EN 60529, Series: SFV, operating temperature Max: +85°C, SFV series chassis plug. Lumberg SFV series chassis plug is equipped with screw joint and solder terminal. .Front mounting.

Ulasan Produk

Tidak ada ulasan