LUMBERG Lumberg Din Plug Plug 6 Pole Cable Mount

Sebelum PPN:
Rp379.900 - Rp15.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of contacts: 6, Male/Female: Male, Mounting type: Cable mount, Joint type: Screw-on, Terminal method: Solder, Body orientation: Straight, Rated current: 5A, Rated voltage: 250 V ac, IP protection class: IP40 , DIN number: DIN EN 60529, Series: SV, Operating temperature Min: -40°C, IEC60130-9. SV cable plug. Straight type has screw joint and solder terminal

Ulasan Produk

Tidak ada ulasan