LUMBERG Lumberg Din Plug Plug 4 Pole Panel Mount

Sebelum PPN:
Rp249.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of contacts: 4 * Male / Female: Male * Mounting type: Panel mount * Terminal method: Solder * Body orientation: Straight * Rated current: 5A * Rated voltage: 250 V ac * IP protection class: IP40 * DIN number: DIN EN 60529 * Series: SFV * Contact plating: Gold over silver * SFV series chassis plugs. Lumberg SFV series chassis plugs feature threaded joints and solder terminals. .Front mounting.

Ulasan Produk

Tidak ada ulasan