LUMBERG Lumberg Din Plug Plug 3-pole Cable Mount

Sebelum PPN:
Rp429.900 - Rp14.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of contacts: 3 * Male/Female: Male * Mounting type: Cable mount * Terminal method: Solder * Body orientation: Right angle * Rated current: 5A * Rated voltage: 250 V ac * IP protection class: IP40 * DIN number: DIN EN 60529 * Series: WSV * Operating temperature Max: +85°C * WSV series plugs. Lumberg's mini DIN plugs WSV series are right angle plugs with threaded joints for secure and reliable connections. Mini DIN plugs are suitable for a variety of applications and are commonly used in audio/visual equipment.

Ulasan Produk

Tidak ada ulasan