LUMBERG Lumberg Din Socket Socket 8 Pole Panel Mount

Sebelum PPN:
Rp259.900 - Rp15.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of contacts: 8, Male/Female: Female, Mounting type: Panel mount, Terminal method: Solder, Body orientation: Straight, Rated current: 5A, Rated voltage: 60 V ac, IP protection class: IP68, DIN number: DIN EN 60529, Operating temperature Min: -40°C, 0305 Series Chassis Sockets. Lumberg 0305 series chassis sockets have threaded joints and solder terminals. . Rear mounting type.

Ulasan Produk

Tidak ada ulasan