LUMBERG Lumberg Din Socket Socket 6 Pole Cable Mount

Sebelum PPN:
Rp659.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of contacts: 6, Male/Female: Female, Mounting type: Cable mount, Terminal method: Solder, Body orientation: Straight, Rated current: 5A, Rated voltage: 250 V ac, IP protection class: IP68, DIN number: DIN EN 60529, Operating temperature Min: -40°C, 0321 Series Sockets. Lumberg 0321 series sockets are equipped with threaded joints and solder terminals.

Ulasan Produk

Tidak ada ulasan