LUMBERG Lumberg Din Socket Socket 4 Pole Panel Mount

Sebelum PPN:
Rp189.900 - Rp8.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of contacts: 4 * Male / Female: Female * Mounting type: Panel mount * Terminal method: Solder * Body orientation: Straight * Rated current: 5A * Rated voltage: 250 V ac * IP protection class: IP40 * DIN number: DIN EN 60529 * Series: KGR * Contact Plating: Gold over silver * KGR Series Chassis Sockets. Lumberg's KGR Series Chassis Sockets come with threaded joints for boards. Each socket has a different number of contacts, so you can find a socket that is suitable for your application. Each model boasts high reliability and excellent quality. Features and benefits. Rear mounting type Wall mounting type

Ulasan Produk

Tidak ada ulasan