LUMBERG Lumberg Din Socket Socket 3-pole Cable Mount

Sebelum PPN:
Rp479.900 - Rp19.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of contacts: 3 * Male / Female: Female * Mounting type: Cable mount * Terminal method: Solder * Body orientation: Straight * Rated current: 5A * Rated voltage: 250 V ac * IP protection class: IP68 * DIN number: DIN EN 60529 * Contact plating: gold over silver * 0321 Series Sockets. Lumberg 0321 series sockets feature threaded joints and solder terminals.

Ulasan Produk

Tidak ada ulasan