Lovato Lovato emergency button

Sebelum PPN:
Rp2.699.900 - Rp3.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Mounting type: Surface mount * Reset method: Twist reset * Normal configuration: NC * Pole / throw setting: single pole single throw * IP rating: IP66, IP67, IP69K * Head style: mushroom type * Lighting: None * Head diameter: 40 mm * Housing material: plastic * Control station. This polycarbonate control station of the Lovato Platinum 22 mm series can be mounted in any position.

Ulasan Produk

Tidak ada ulasan