Lovato Lovato Digital panel meter for voltage measurement

Sebelum PPN:
Rp6.499.900 - Rp7.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Current type: AC, Number of digits: 4, Display type: LED, Cutout height: 45mm, Cutout width: 92mm, Depth: 105mm, Meter accuracy: ±0.25%, Analog effect: Number only, Minimum temperature : -20°C, Maximum temperature: +60°C, Single-phase digital voltmeter. Industrial and field service modular digital measuring instrument DMK00R1 guarantees excellent reading stability required for high volume sampling. We provide measurements with TRMS to work properly with voltages of harmonic components. The model can store and display the maximum (high) and minimum (low) readings. Single-phase voltmeter with LED display Voltage measurement with True RMS Minimum and maximum value storage Programmable relay output (1 C/O) Option to select automatic or manual reset Front IP54 protection class Dimensions: 96 x 48 mm , Panel mounting

Ulasan Produk

Tidak ada ulasan