LORLIN Lorlin DSL-6-KEY-COMMON key switch key

Sebelum PPN:
Rp859.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory type: Key * Compatible with: Lock switch * 19 mm high security impulse key switch-DSL series K5325. Key lock switch with 6 pin locks with dimples Lock and switch mounted on the front of the panel 1 Common Key Shape with 2 Keys per Lock To order additional keys, see stock number 562-612 562-612 90 ° locking travel Solder terminal contact rating: 5 A @ 115 V ac, 3 A @ 30 V dc

Ulasan Produk

Tidak ada ulasan