LORLIN Lorlin rotary switch 6 pole panel mount

Sebelum PPN:
Rp999.900 - Rp1.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact configuration: DP * Contact current rating: 150 mA * Number of switch positions: 6 * Number of contacts: 2 * Rated voltage: 250V ac / dc * Diameter: 27.5mm * Dimensions: 27.5 (Dia.) X 59.1 mm * Mounting type: Panel mount * Terminal type: Solder * Application: Low power * Height: 59.1mm * Small wafer switch-CK series imperial. Lorlin CK rotary switch series offers various switch configurations. .. Contact rating: 150 mA @ 250 V ac / dc Solder terminal Withstand voltage: 1500 V ac UL-VO rating 27.5 mm Body diameter 30o Index short MBB (make before break) and non-short BBM (break before make) contacts Adjustable Stop and continuous rotation options Dimensions: 1.5 ”long, 0.25” diameter spindle with 30 mm flats for easy grab screwed knob installation. The bush is 8 mm long and comes with 9.52 x 32 TPI screws.

Ulasan Produk

Tidak ada ulasan